Free-Fall Snip

Item #: 0725515

Cat #: 2100-8

UPC: 092644210082

$ 30.97 EA
Company wide:
149 in stock
Documents & Guides
Free-Fall Snip, Length: 6-5/16", Capacity: 19-23 AWG Wire, Serrated Blade, Material: Stainless Steel

Overview

Free-Fall Snip, Length: 6-5/16", Capacity: 19-23 AWG Wire, Serrated Blade, Material: Stainless Steel

These Scissors are free-fall snips that feature stainless steel blades for blade sharpness and durability. They cut 19 AWG and 23 AWG electrical communication wire, cable and cordage. The extended handle allows for more comfortable cutting and provides leverage during wire cutting. The free-fall design makes this snip easier to use.

Also known as: 092644210082, 2100-8, KLE21008, the baton, Snips

Specifications

Length: 6 5/16 in
Standards: California Proposition 65
Length: 6 5/16 in
Standards: California Proposition 65