24" Hot Dip Galvanized Pole Stand-Off, Crescent Base

Item #: 0725478

Cat #: SOS24

UPC:

$ 62.58 EA
Company wide:
0 in stock
Documents & Guides
24" Hot Dip Galvanized Pole Stand-Off, Crescent Base

Overview

24" Hot Dip Galvanized Pole Stand-Off, Crescent Base
Also known as: SOS24, NICSOS24

Specifications

Type: Standoff, Crescent Base
Length: 24 in
Material: Steel
Type: Standoff, Crescent Base
Material: Steel
Length: 24 in