Aluminum Adjustable Elbow, 6", 12-Pack

Item #: 0725403

Cat #: 433

UPC: 039899004332

Company wide:
0 in stock
Documents & Guides
Aluminum Adjustable Elbow, Diameter: 6 inch, 12-Pack

Overview

Aluminum Adjustable Elbow, Diameter: 6 inch, 12-Pack
Also known as: 039899004332, 433, LMB433

Specifications

Diameter: 6 in
Material: Aluminum
Diameter: 6 in
Material: Aluminum