18W SPRINGLAMP GU 24 BASE

Item #: 0725379
Cat #: 33118SP
UPC: 762148031543
Call for price
Company wide:
0 in stock
GU24 Base Uncovered CFL 18W SpringLamp 2700K

Overview

GU24 Base Uncovered CFL 18W SpringLamp 2700K
Also known as: 762148031543, 33118SP, TCP33118SP

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Type: Indoor, Electronic
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Type: Indoor, Electronic
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1200
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)