Dry Type Transformer, 37.5KVA, 240 x 480V, 120/240, NEMA 1

Item #: 0725377

Cat #: ES5H37S

UPC: 783472000227

$ 3014.89 EA
Company wide:
3 in stock
Documents & Guides
Dry Type Transformer, 240 x 480 Volt Primary, 120/240 Volt AC Secondary, NEMA 1, 37.5 KVA, 1-Phase, Ventilated, Isolation Transformer, 220°C, Aluminum Windings, 60 Hz Operation, For Outdoor, Use Weather Shield WS17.

Overview

Dry Type Transformer, 240 x 480 Volt Primary, 120/240 Volt AC Secondary, NEMA 1, 37.5 KVA, 1-Phase, Ventilated, Isolation Transformer, 220°C, Aluminum Windings, 60 Hz Operation, For Outdoor, Use Weather Shield WS17.

General Purpose 600 Volt Class transformers feature dry type construction and are classified as isolation transformers. These step up or step down transformers are available in single- and three phase indoor and outdoor models from 15 kVA through 500 kVA. There is an energy-efficient workhorse to meet virtually any need.

Also known as: 783472000227, ES5H37S, SOLES5H37S

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 37.500kVA
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 37.500kVA
Primary Voltage: 240/480
Secondary Voltage: 120/240