Dual Thermostat, 2.64x1.97x1.81, Lt Gray, Plastic

Item #: 0725362

Cat #: ADLTEMP

UPC: 783510164515

$ 238.67 EA
Company wide:
0 in stock
Dual Thermostats independently control equipment heating and cooling systems. This Dual Thermostat, ADLTEMP item measures 2.64x1.97x1.81 inches with a material of Plastic colored Lt Gray.

Overview

Dual Thermostats independently control equipment heating and cooling systems. This Dual Thermostat, ADLTEMP item measures 2.64x1.97x1.81 inches with a material of Plastic colored Lt Gray.

Two thermostats in one, the nVent HOFFMAN HOFADLTEMP Dual Thermostat independently controls equipment heating and cooling systems.

Also known as: 783510164515, ADLTEMP, HOFADLTEMP

Features & Benefits

  • Two thermostats; one normally closed (NC), red, and one normally open (NO), blue, in one casing
  • Wide adjustable temperature range (32 -140 F)
  • Thermostatic bimetallic sensor element
  • Connection is a 4-pole terminal for AWG 14 max (2.5 mm sq)
  • Mounting clip for 35-mm DIN rail

Specifications

Color: Light Gray
Material: Plastic
Weight: 0.220 lb
Width: 1.970 in
Depth: 1.810 in
Finish: Smooth Matte
Height: 2.640 in
Color: Light Gray
Weight: 0.220 lb
Depth: 1.810 in
Height: 2.640 in
Material: Plastic
Width: 1.970 in
Finish: Smooth Matte