C-h Br3030bc100v 100a Main Cb Ldctr

Item #: 0725334

Cat #: BR3030BC100V

UPC: 782113491639

Company wide:
0 in stock
Eaton's Type Br Loadcenters (also Known As A Breaker Box) Include A One-piece Aluminum Or Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Of Hot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Br Loadcenters Havea 10-year Warranty And Accept Cutler-hammer Type Br (1 In.) Breakers.

Overview

Eaton's Type Br Loadcenters (also Known As A Breaker Box) Include A One-piece Aluminum Or Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Of Hot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Br Loadcenters Havea 10-year Warranty And Accept Cutler-hammer Type Br (1 In.) Breakers.
Also known as: 782113491639, BR3030BC100V, CUTBR3030BC100V

Specifications

Spaces: 30
Family / Style: BR
Spaces: 30
Family / Style: BR