Series C NEMA F-Frame Molded Case Circuit Breaker

Item #: 0725263

Cat #: ED3100I

UPC: 782114738498

$ 2326.38 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 3-Pole; 100 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip

Overview

Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 3-Pole; 100 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip
Also known as: 782114738498, ED3100I, CUTED3100I

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA