Heat Exchanger, 115V, 47.16" x 15.24" x 5.92"
Item #: 0725182
Cat #: XR473516012
UPC: 783510113469
$ 5334.74 EA
Company wide:
1
in stock
Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 47.16 x 15.24 x 5.92 Inch, Steel/Light Gray
Overview
Heat Exchanger, 115V, 50/60Hz, 47.16 x 15.24 x 5.92 Inch, Steel/Light Gray
These high-efficiency heat exchangers have a closed-loop design that separates dirty ambient air from the clean air inside the enclosure to maintain the integrity of the enclosure and extend equipment life. Available in seven sizes, these streamlined units are designed for limited space applications, especially on narrow or shallow enclosures.
Also known as: 783510113469, XR473516012, HOFXR473516012
Specifications
| Color: | Gray |
| Material: | Steel |
| Height: | 47.160 in |
| Width: | 10.240 in |
| Depth: | 5.920 in |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Height: | 47.160 in |
| Depth: | 5.920 in |
| Material: | Steel |
| Width: | 10.240 in |
| IP/NEMA Rating: | NEMA 12 |