Ducting, Semi-Rigid, Flexible, 4" Dia., 8' Long

Item #: 0725165

Cat #: 4140

UPC: 039899041405

Company wide:
0 in stock
Documents & Guides
No Documents Available
Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 8 Feet

Overview

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 8 Feet
Also known as: 039899041405, 4140, LMB4140

Specifications

Color: Aluminum
Diameter: 4 in
Width: 8 ft
Color: Aluminum
Width: 8 ft
Diameter: 4 in