Screwless Decora Wallplate, 1-Gang, Polycarbonate, Gray

Item #: 0725158

Cat #: 80301-SGY

UPC: 078477159743

$ 6.56 EA
Company wide:
42 in stock
Documents & Guides
1-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - Gray

Overview

1-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - Gray
Also known as: 078477159743, 80301-SGY, LEV80301SGY

Specifications

Material: Polycarbonate
Size: Standard
Color: Gray
Gangs: 1
Mounting: Screwless
Material: Polycarbonate
Color: Gray
Mounting: Screwless
Size: Standard
Gangs: 1