Louvered Vent Kit, 4" Dia., 8' Long

Item #: 0725127

Cat #: 407W

UPC: 039899804079

Company wide:
0 in stock
Documents & Guides
Louvered Vent Kit, Diameter: 4 Inch, Length: 8 Foot, Includes: (1) Louvered Vent w/ Tail Pipe, (1) Laminated Duct, (1) Trim Plate, (2) Adjustable Nylon Clamps

Overview

Louvered Vent Kit, Diameter: 4 Inch, Length: 8 Foot, Includes: (1) Louvered Vent w/ Tail Pipe, (1) Laminated Duct, (1) Trim Plate, (2) Adjustable Nylon Clamps
Also known as: 039899804079, 407W, LMB407W

Specifications

Diameter: 4 in
Diameter: 4 in