Plastic Insulated Servcie Entrance Strap, 4/0 SER, 5/Bag

Item #: 0724974

Cat #: BSER4/0-5

UPC: 781789455679

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Strap, Service, Cable Size: 4/0 AWG SER Cable And 4/0 AWG SEU Cable, Smooth Plastic, Gray, Insulated, Zinc-Plated Nails

Overview

IDEAL, Strap, Service, Cable Size: 4/0 AWG SER Cable And 4/0 AWG SEU Cable, Smooth Plastic, Gray, Insulated, Zinc-Plated Nails

Service-entrance cables shall be supported by straps or other approved means within 300 mm (12 in.) of every service head, gooseneck, or connection to a raceway or enclosure and at intervals not exceeding 750 mm (30 in.).

Also known as: 781789455679, BSER4/0-5, IDEBSER405

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel