Ps 700j; 13/16 In. x 13/32 In. x 19 Ga. Shallow Strut

Item #: 0724972

Cat #: P7000 10PG

UPC: 702316514003

$ 5.50 FT
Company wide:
100 in stock
Documents & Guides
PS 700J; 13/16 In. x 13/32 In. x 19 Ga. Shallow Strut

Overview

PS 700J; 13/16 In. x 13/32 In. x 19 Ga. Shallow Strut

Ps 700j; 13/16 In. X 13/32 In. X 19 Ga. Channel

Also known as: 702316514003, P7000 10PG, PSTP700010PG

Specifications

Width: 13/32 in
Height: 13/16 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 13/32 in
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft