Cast-In Devices for Metal Pipes

Item #: 0724971

Cat #: 2MCID

UPC: 051115165405

$ 22.72 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Fire Barrier Cast-in Device 2mcid For Metal Pipes, 2 In, 12/case

Overview

3m(tm) Fire Barrier Cast-in Device 2mcid For Metal Pipes, 2 In, 12/case

Intumescent device that firestops 2-inch (50.8 mm) metallic penetrations through fire-rated concrete floor assemblies. The device is installed by attaching directly to the form before a concrete slab is poured. Creates an opening through which mechanical, electrical or plumbing penetrants can be routed after the slab is cured and forms are removed. Provides up to 3-hour fire protection.

Also known as: 051115165405, 2MCID, MMM2MCID

Specifications

Type: Fire Stop, Friestop - Sleeves, Sleeve
Color: Red
Mounting: Surface
Type: Fire Stop, Friestop - Sleeves, Sleeve
Mounting: Surface
Color: Red