COMBO SW 3W 15A120V PILOT LT 1/25 GRD W

Item #: 0724941

Cat #: 695-WG

UPC: 785007006193

$ 49.66 EA
Company wide:
1 in stock
Documents & Guides
15 amps, 120/125 volts, Three-way, Single Pilot Light, Combination Switch, Grounding, White.

Overview

15 amps, 120/125 volts, Three-way, Single Pilot Light, Combination Switch, Grounding, White.
Also known as: 785007006193, 695-WG, PAS695WG

Specifications

Type: 3-Way, Toggle Switch, Grounding, Neon, Light, 2 Device, Duplex
Volts AC: 120
Amps: 15
Color: White
Type: 3-Way, Toggle Switch, Grounding, Neon, Light, 2 Device, Duplex
Amps: 15
Volts AC: 120
Color: White