Floor Flange, Threaded, 2", Malleable Iron

Item #: 0724903

Cat #: FF200

UPC: 781002603559

$ 47.22 EA
Company wide:
0 in stock
Documents & Guides
Floor Flange, Threaded, 2 Inch, Malleable Iron

Overview

Floor Flange, Threaded, 2 Inch, Malleable Iron

Floor Flanges are used to secure pipe to the floor or wall. They are manufactured with female threads to easily attach piping and are installed with 5/16'' countersunk screws.

Also known as: 781002603559, FF200, DOTFF200, ROUND RIDGID HUB

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in