3" Trim, Adjustable, Square, Tuscan Bronze/Black

Item #: 0724862
Cat #: 3011TBZBB
UPC: 623961978357
$ 45.82 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Trim, Adjustable 15 Degree, Square, Tuscan Bronze Trim with Black Baffle

Overview

3 Inch Trim, Adjustable 15 Degree, Square, Tuscan Bronze Trim with Black Baffle
Adjustable square baf?e designed for use with IC or Non-IC AIR-TITE™ 3” Halo small aperture line and low voltage housings. This die-cast aluminum trim is available in multiple ?nishes to match interior decor. Trim uses low voltage MR16 or GU10 line voltage lamps ideal for accent and task lighting. Trim offers 15° tilt and integral 350° lamp holder rotation with locking thumbscrew. The trim construction allows use with the Halo H3 series of standard round aperture housings.
Also known as: 623961978357, 3011TBZBB, HAL3011TBZBB

Specifications

Color: Tuscan Bronze
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)