3" Trim, Adjustable, Square, Satin Nickel/Black

Item #: 0724861
Cat #: 3011SNBB
UPC: 623961978333
$ 45.82 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Trim, Adjustable 15 Degree, Square, Satin Nickel Trim with Black Baffle

Overview

3 Inch Trim, Adjustable 15 Degree, Square, Satin Nickel Trim with Black Baffle
Adjustable square baf?e designed for use with IC or Non-IC AIR-TITE™ 3” Halo small aperture line and low voltage housings. This die-cast aluminum trim is available in multiple ?nishes to match interior decor. Trim uses low voltage MR16 or GU10 line voltage lamps ideal for accent and task lighting. Trim offers 15° tilt and integral 350° lamp holder rotation with locking thumbscrew. The trim construction allows use with the Halo H3 series of standard round aperture housings.
Also known as: 623961978333, 3011SNBB, HAL3011SNBB

Specifications

Color: Satin Nickel
Color: Satin Nickel

Customer Reviews

No reviews for this product
(0)