Non-IC Housing, Frame-In Kit, 5", Low Voltage, Remodeler

Item #: 0724852

Cat #: 1000LVR

UPC: 784197002008

Company wide:
0 in stock
Documents & Guides
Non-IC Housing, Frame-In Kit, 5", Low Voltage, RemodelerNon-IC Housing, Frame-In Kit, 5", Low Voltage, Remodeler, MR16

Overview

Non-IC Housing, Frame-In Kit, 5", Low Voltage, RemodelerNon-IC Housing, Frame-In Kit, 5", Low Voltage, Remodeler, MR16
Also known as: 784197002008, 1000LVR, LOL1000LVR

Specifications

Type: Non-IC, Housing
Diameter: 5 in
Type: Non-IC, Housing
Diameter: 5 in