
Barrel-Mount Sensor, Diffuse, Range: 300 Mm
Item #: 0724850
Cat #: S18AW3DLQ1
UPC:
Company wide:
0
in stock
Documents & Guides
EZ-Beam S18 Series Epoxy Encapsulated Barrel-Mount Sensor, Diffuse, Range: 300 Mm, Input: 20-250VAC, Output: SPST Solid-State Light Operate, Cable: Micro 4-Pin Quick Disconnect Connector, Sensing Beam: Infrared LED
Overview
EZ-Beam S18 Series Epoxy Encapsulated Barrel-Mount Sensor, Diffuse, Range: 300 Mm, Input: 20-250VAC, Output: SPST Solid-State Light Operate, Cable: Micro 4-Pin Quick Disconnect Connector, Sensing Beam: Infrared LED
EZ-Beam S18 Series Epoxy Encapsulated : Diffuse Range: 300 Mm; Input: 20-250V Ac Output: Spst Solid-State Light Operate Micro 4-Pin Quick Disconnect Connector
Also known as: S18AW3DLQ1, BANS18AW3DLQ1
Specifications
| Material: | Acrylic, Epoxy, Thermoplastic |
| Color: | Red, Yellow |
| Type: | Polarized Retroreflective |
| IP/NEMA Rating: | NEMA 6P, IP69K, IP67 |
| Light Technology: | LED |
| Volts AC Range: | 20 - 250 |
| Material: | Acrylic, Epoxy, Thermoplastic |
| Type: | Polarized Retroreflective |
| Light Technology: | LED |
| Color: | Red, Yellow |
| IP/NEMA Rating: | NEMA 6P, IP69K, IP67 |
| Volts AC Range: | 20 - 250 |