5-1/4" Round Closure Plate, With Screw and Universal Mount Strap

Item #: 0724830

Cat #: 5652-1

UPC: 050169565216

$ 22.36 EA
Company wide:
0 in stock
Documents & Guides
5-1/4 Inch Round Closure Plate, With Screw and Universal Mount Strap

Overview

5-1/4 Inch Round Closure Plate, With Screw and Universal Mount Strap

5-1/4 Inch Round Closure Plate, With Screw and Universal Mount Strap

Also known as: 050169565216, 5652-1, RAC56521

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat paint finish which provides a light texture finish and scratch resistance
  • Cover made from zinc, pre-coated, steel
  • 5-1/4 in. round
  • 3/16 center mounting hole
  • Not weatherproof

Specifications

Mounting: Device
Material: Steel
Standards: California Proposition 65
Mounting: Device
Standards: California Proposition 65
Material: Steel