10A,120V,Time Delay Relay .1s-1705h

Item #: 0724792

Cat #: TRDU120A1

UPC: 079458011111

$ 241.20 EA
Company wide:
0 in stock
Documents & Guides
10A, 120V, Time Delay & Timing Relays Time Delay Relay .1s-1705h

Overview

10A, 120V, Time Delay & Timing Relays Time Delay Relay .1s-1705h

The TRDU Series is a versatile universal time delay relay with 21 selectable single and dual functions. The dual functions replace up to three timers required to accomplish the same function. Both the function and the timing range are selectable with switches located on the face of the unit. Two LED’s indicate input voltage and output status. This device offers full 10A isolated relay output contacts in either SPDT or DPDT. The TRDU replaces hundreds of part numbers, thereby, reducing your stock inventory requirements.

Also known as: 079458011111, TRDU120A1, LFUTRDU120A1

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65