
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Lsi (ac Only), Pr222, Electronic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width:470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5n600cw: Bkr T5n 600a 3p Lsiul Lvp; T5n600cw: Bkr T5n 600a 3p Lsi Ul Lvp
Overview
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Lsi (ac Only), Pr222, Electronic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width:470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5n600cw: Bkr T5n 600a 3p Lsiul Lvp; T5n600cw: Bkr T5n 600a 3p Lsi Ul Lvp
Also known as: T5N600CW, ABBT5N600CW
Specifications
No Specifications Available