Conduit Body, Type: LB, FM8, 3", PVC Coated Iron

Item #: 0724772

Cat #: PRLB888

UPC: 784011203604

$ 1170.40 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 3 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 3 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203604, PRLB888, RRYPRLB888

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel