nVent CADDY Speed Link LD with Hook, S304, 1.5 mm Wire, 32.8' Length

Item #: 0724650

Cat #: SLD15L10S

UPC: 782856575238

$ 43.29 EA
Company wide:
0 in stock
Documents & Guides
Speed Link LD with Hook, 32.8 Foot Length, Stainless Steel

Overview

Speed Link LD with Hook, 32.8 Foot Length, Stainless Steel

Range of stainless steel wire solutions including precut lengths of 1.5mm wire with hook end-fitting and a locking device to quickly support a variety of light-duty services.

Also known as: 782856575238, SLD15L10S, CDYSLD15L10S

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop

Specifications

Height: 0.750 in
Material: Stainless Steel 304
Width: 12.700 in
Height: 0.750 in
Width: 12.700 in
Material: Stainless Steel 304