Insert 1-Gang Vertical White

Item #: 0724595

Cat #: 41649-W

UPC: 078477342992

$ 7.23 EA
Company wide:
13 in stock
Documents & Guides
Decora Insert With Cut-out For MOS Adapters, 1 Unit Insert, Color: White.

Overview

Decora Insert With Cut-out For MOS Adapters, 1 Unit Insert, Color: White.

Decora Insert with Cut-Out for MOS Adapters. 1 Unit Insert, Color: White 0

Also known as: 078477342992, 41649-W, LEV41649W

Specifications

Mounting: Insert
Type: Multimedia Outlet System
Material: Plastic
Gangs: 1
Color: White
Mounting: Insert
Material: Plastic
Color: White
Type: Multimedia Outlet System
Gangs: 1