This product has been discontinued.

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
77
in stock
Discontinued
Documents & Guides
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2in, Rebar Size #4, UL
Overview
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2in, Rebar Size #4, UL
Manufactured from cast bronze.
• Supplied with stainless steel hardware.
• UL 467 Listed and CSA Certified except for CGRC-38.
• Insures maximum strength and durability.
• Suitable for direct burial.
• Ensures Reliability.
• For Copper Conductor only.
• UL File E34440
Also known as: 783669026962, CGRC-48, ILSCGRC48, Acorn, Grounding Acorn
Features & Benefits
- For copper conductors only
- Suitable for direct burial in earth or concrete
Specifications
| Diameter: | 1/2 in |
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 10 - 2 |
| Diameter: | 1/2 in |
| Standards: | California Proposition 65 |
| Material: | Bronze |
| Allowable Gauge Range: | 10 - 2 |