Replacement Panel Mount GFCI

Item #: 0724536

Cat #: 18900000

UPC: 029892318901

$ 85.54 EA
Company wide:
11 in stock
Documents & Guides
Replacement Panel Mount GFCI, 20 Amp, 120V AC. For use with Xtreme Boxes. Dimensions: 9.25" X 5.50" X 3.75"

Overview

Replacement Panel Mount GFCI, 20 Amp, 120V AC. For use with Xtreme Boxes. Dimensions: 9.25" X 5.50" X 3.75"

Southwire’s X-TREME BOX™ unit provides work-site power distribution that’s economical, rugged, and most of all, safe!

Also known as: 029892318901, 18900000, SWC018900000, Spider box

Specifications

Volts AC: 120
Phase: 1
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Phase: 1
NEMA Configuration: 5-20R