6" ALUM WALL CAP

Item #: 0724512

Cat #: 346

UPC: 039899003465

Company wide:
0 in stock
Documents & Guides
LBO 346 6" ALUM WALL CAP

Overview

LBO 346 6" ALUM WALL CAP
Also known as: 039899003465, 346, LMB346

Specifications

Color: Aluminum
Diameter: 6 in
Color: Aluminum
Diameter: 6 in