5000W 480V UNIT HEATER

Item #: 0724489

Cat #: IUH548

UPC: 685360042022

Company wide:
0 in stock
Documents & Guides
IUH SERIES INDUSTRIAL UNIT HEATER UH548 - 5000W 480V, 1/3 Phase. All motors and contactor coils are 240V and operate on the secondary of a factory-installed step-down power transformer on 480V and 600V heaters so a separate fan and motor control power source is not needed

Overview

IUH SERIES INDUSTRIAL UNIT HEATER UH548 - 5000W 480V, 1/3 Phase. All motors and contactor coils are 240V and operate on the secondary of a factory-installed step-down power transformer on 480V and 600V heaters so a separate fan and motor control power source is not needed
Also known as: 685360042022, IUH548, QMKIUH548

Specifications

Phase: 3, 1
Volts AC: 480
Wattage: 5000
Color: Beige
Phase: 3, 1
Wattage: 5000
Volts AC: 480
Color: Beige