Junction Box, NEMA 4X, Hinge Cover, 60" x 36" x 16"

Item #: 0724478

Cat #: A60H3616SSLP3PT

UPC: 783510143268

$ 10548.72 EA
Company wide:
0 in stock
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, 60 x 36 x 16 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, 60 x 36 x 16 Inch, Stainless Steel

These enclosures feature Hoffman's exclusive POWERGLIDE Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security. 

Also known as: 783510143268, A60H3616SSLP3PT, HOFA60H3616SSLP3PT

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Depth: 16 in
Mounting: Surface
Material: Stainless Steel
Width: 36 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Material: Stainless Steel
Standards: Build America Buy America Compliant
Height: 60 in
Mounting: Surface
Width: 36 in