Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 60W

Item #: 0724463

Cat #: EN-1260-RB2

UPC: 790576094700

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 1 x 60 Watt, Class 2

Overview

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 1 x 60 Watt, Class 2
Also known as: 790576094700, EN-1260-RB2, WACEN1260RB2

Specifications

Phase: 1
Wattage: 60
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12
Wattage: 60
Primary Voltage: 120