Cooper Lighting

Item #: 0724433

Cat #: C8242E

UPC: 080083558650

Call for price
Company wide:
0 in stock
Documents & Guides
COO C8242E 2 LAMP 8" CFL FLUORESCENT RECESSED HOUSING.

Overview

COO C8242E 2 LAMP 8" CFL FLUORESCENT RECESSED HOUSING.
Also known as: 080083558650, C8242E, PRFC8242E

Specifications

Diameter: 8 in
Type: Trim, Reflector
Diameter: 8 in
Type: Trim, Reflector

Customer Reviews

No reviews for this product
(0)