5W T3.25 Mini Incandescent Lamp

Item #: 0724406

Cat #: S6976

UPC: 045923069765

Company wide:
0 in stock
Documents & Guides
5 Watt miniature; T3 1/4; Frost; 10000 Average rated hours; 33 Lumens; Mini Wedge Base; 24 Volt

Overview

5 Watt miniature; T3 1/4; Frost; 10000 Average rated hours; 33 Lumens; Mini Wedge Base; 24 Volt
Also known as: 045923069765, S6976, SATS6976

Specifications

Lumens: 33
Wattage: 5
Volts AC: 24
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Lumens: 33
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 5
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent