125V Current Controller Switch

Item #: 0724402

Cat #: CC-01-3030-T

UPC: 697625902910

$ 65.94 EA
Company wide:
10 in stock
Documents & Guides
Current Controller Switch, 125V AC, 1 Amp, Color: White, Surface Mount. A recessd switch is included. Other mounting style switches available. ***Requires an Open Loop Type Switch for Operation***

Overview

Current Controller Switch, 125V AC, 1 Amp, Color: White, Surface Mount. A recessd switch is included. Other mounting style switches available. ***Requires an Open Loop Type Switch for Operation***
Also known as: 697625902910, CC-01-3030-T, GOICC013030T

Specifications

Type: Current Controller
Volts AC: 120
Mounting: Surface
Color: White
Type: Current Controller
Mounting: Surface
Volts AC: 120
Color: White