Manual Starter, Switch, 3P, Size 1, Push Button, Type 1

Item #: 0724370

Cat #: 609-BAW

UPC: 781180210693

Call for price
Company wide:
0 in stock
Documents & Guides
Manual Starter, Switch, Push Button, Size 1, 3-Phase, Type 1, Enclosure, 200 - 575 Volt AC

Overview

Manual Starter, Switch, Push Button, Size 1, 3-Phase, Type 1, Enclosure, 200 - 575 Volt AC

Allen-Bradley® Bulletin 609 NEMA manual motor starting switches are designed for use on motor starter installations where remote push button control is not required. Catalog item 609-BAW from Rockwell Automation® is a push button NEMA size 1 manual starter. And it is three phase and surface mounting.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180210693, 609-BAW, ALB609BAW

Specifications

Phase: 3
Horsepower: 10, 7.500
Type: Manual Starter, Pushbutton
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 3
Type: Manual Starter, Pushbutton
Mounting: Surface
Horsepower: 10, 7.500
Size: 1
IP/NEMA Rating: NEMA 1