
Conduit Body, Type: C, Size: 1/2", Form 9, Aluminum
Item #:
0724180
Cat #:
C19
UPC:
782274122502
$ 21.39 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: C, Size: 1/2 Inch, Form 9, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: C, Size: 1/2 Inch, Form 9, Material: Aluminum, For Use With Rigid/IMC Conduit
EATON Crouse-Hinds series is designed to the highest standard of safety and productivity to keep people safe and plants running reliably. The more demanding the environment, the likelier you are to find EATON products at the center of operations.
Also known as: 782274122502, C19, CROC19
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Type: | Form 9 |
Diameter: | 1/2 in |
Type: | Form 9 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)