CHICO X FIBER 2 OZ

Item #: 0724107
Cat #: CHICO X4
UPC: 782274171104
$ 40.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Chico X fiber sealing compound, Mineral wool, 2 oz

Overview

Eaton Crouse-Hinds series Chico X fiber sealing compound, Mineral wool, 2 oz
Crouse-Hinds series Chico sealing compounds and fiber are used to form a seal around each electrical conductor and between them, and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting. Chico A sealing compound is a water soluble powder that can be easily mixed and poured. The dense compound expands slightly when hardening and bonds to inner walls of sealing fittings. Chico A-P Intrapak is packaged in a two compartment plastic pouch with precise amount of water for mixing. No measuring is required, speeding up the installation process. Chico X fiber forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub. It is a mineral wool that packs easily, forming around each conductor. Chico A, Chico A-P and Chico X are approved for use in Class I, Division 1, Groups A, B, C, D and Class II, Division 1, Groups E, F, G hazardous areas.
Also known as: 782274171104, CHICO X4, CROCHICOX4

Specifications

Material: Fiberglass
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)