60a 125/250v Mi

Item #: 0724004

Cat #: 460MI12W

UPC: 078477125892

Company wide:
0 in stock
Documents & Guides
60 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused - Orange

Overview

60 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused - Orange

60 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Orange

Also known as: 078477125892, 460MI12W, LEV460MI12W

Specifications

Color: Orange
Material: Valox Resin
Color: Orange
Material: Valox Resin