Copper Patch Cord, Cat 6A, Blue UTP Cabl

Item #: 0723992

Cat #: UTP6A6BU

UPC: 074983190409

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 6 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 6 ft.
Also known as: 074983190409, UTP6A6BU, PDTUTP6A6BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)