SIS CU Tinned Green #10 Wire

Item #: 0723946

Cat #: 10SISGREX500

UPC: 842313133095

$ 1.10 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIS-10-GRE-TIN-STR-CU 500FT SWITCHBOARD CABLE

Overview

SIS-10-GRE-TIN-STR-CU 500FT SWITCHBOARD CABLE
Also known as: 842313133095, 10SISGREX500

Specifications

Gauge: 10 AWG
Color: Green
Length: 500 ft
Gauge: 10 AWG
Length: 500 ft
Color: Green