SIS10STRBLK500RL

Item #: 0723944

Cat #: 10SISBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SIS-10-BLK-TIN-STR-CU 500FT

Overview

SIS-10-BLK-TIN-STR-CU 500FT
Also known as: 10SISBLAX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Black
Gauge: 10 AWG
Color: Black
Length: 500 ft