Semi-Rigid Transition Duct Louvered Vent Kit, 4"x8', UL2158A

Item #: 0723918

Cat #: 313WUL

UPC: 039899773139

Company wide:
0 in stock
Documents & Guides
Semi-Rigid Transition Duct Louvered Vent Kit, 4 Inch x 8 Foot, UL2158A

Overview

Semi-Rigid Transition Duct Louvered Vent Kit, 4 Inch x 8 Foot, UL2158A

UL 2158A duct is highly recommended for clothes dryer venting installations.

Also known as: 039899773139, 313WUL, LMB313WUL

Features & Benefits

  • Opening/closing flaps prevents outside elements from entering the vent
  • Ideal for both gas and electric dryer installations
  • Flexible semi-rigid aluminum triple-lock design for more durability
  • UL 2158A listed and labeled as a clothes dryer transition duct
  • UV inhibitor is used to help prevent the premature fading of vent

Specifications

Length: 8 ft
Diameter: 4 in
Material: Aluminum
Length: 8 ft
Material: Aluminum
Diameter: 4 in