Liquidtight Flexible Non-Metallic Conduit, Type CNP, 1/2", Orange, 100'

Item #: 0723903

Cat #: 38612

UPC: 714118386122

Company wide:
0 in stock
Liquidtight Flexible Non-Metallic Conduit, Type CNP, CSA Certified Nonconductive, 1/2", Orange, 100', Type A

Overview

Liquidtight Flexible Non-Metallic Conduit, Type CNP, CSA Certified Nonconductive, 1/2", Orange, 100', Type A

Durable, sunlight resistant and fl ame retardant thermoplastic PVC that resists heat, oil and chemical breakdown.

Also known as: 714118386122, 38612, ANM38612

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Orange
Type: LFNC-A
Diameter: 1/2 in
Color: Orange
Length: 100 ft
Type: LFNC-A