
Insulation Piercing Connector, 8 - 1/0 AWG (Run), 8 - 2 AWG (Tap)
Item #: 0723886
Cat #: BIPC1/02
UPC: 781810128701
Company wide:
0
in stock
Documents & Guides
Insulation Piercing Connector, 1/0 AWG (Run), 8 - 2 AWG (Tap), 600V
Overview
Insulation Piercing Connector, 1/0 AWG (Run), 8 - 2 AWG (Tap), 600V
Also known as: 781810128701, BIPC1/02, BURBIPC102
Specifications
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 1/0 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 1/0 |