Ducting, Semi-Rigid, 4"

Item #: 0723850

Cat #: 3122

UPC: 039899031222

Company wide:
0 in stock
Documents & Guides
Ducting, Semi-Rigid, Diameter: 4 Inches, Length: 8 Feet

Overview

Ducting, Semi-Rigid, Diameter: 4 Inches, Length: 8 Feet
Also known as: 039899031222, 3122, LMB3122

Specifications

Material: Malleable Iron
Color: Metallic
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in
Color: Metallic