Straight Claw Hammer, 16oz

Item #: 0723831

Cat #: 0156-12

UPC: 783310892663

Company wide:
0 in stock
Documents & Guides
16oz Straight Claw Hammer, Lightweight, Durable Fiberglass Handle for Shock Resistance, Exceeds ASME/ANSI Specifications, Not an Insulated Tool, Weight: 1.57 lbs, Length: 12-1/2"

Overview

16oz Straight Claw Hammer, Lightweight, Durable Fiberglass Handle for Shock Resistance, Exceeds ASME/ANSI Specifications, Not an Insulated Tool, Weight: 1.57 lbs, Length: 12-1/2"
Also known as: 783310892663, 0156-12, GRE015612, Homertime

Specifications

Material: Fiberglass
Length: 12 1/2 in
Material: Fiberglass
Length: 12 1/2 in