Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 600 MCM

Item #: 0723731

Cat #: YA362N

UPC: 781810521526

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Green, With No Inspection Window, Voltage Rating 600 -35000, Temperature Rating 90 Degree Celsius

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Green, With No Inspection Window, Voltage Rating 600 -35000, Temperature Rating 90 Degree Celsius

Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands. Long barrel allows for an increased number of crimps which will increase the mechanical strength of the connection. Two hole tongue/tang is recommended when space permits as the 2-hole feature minimizes the terminations from loosening or rotating under vibration, movement, or heat cycling.

Also known as: 781810521526, YA362N, BURYA362N

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Allowable Gauge Range: 600
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in