Ducting, Semi-Rigid, 6" Dia., 8' Long

Item #: 0723718
Cat #: 306
UPC: 039899003069
$ 27.55 EA
Company wide:
0 in stock
Documents & Guides
Ducting, Semi-Rigid, Diameter: 6 Inch, Length: 8 Feet, 3-Pack

Overview

Ducting, Semi-Rigid, Diameter: 6 Inch, Length: 8 Feet, 3-Pack
Also known as: 039899003069, 306, LMB306

Specifications

Diameter: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)